Hubbell Wiring Device - Kellems PB2B10 BaseTrak Series 2 Chanbtrak Base (Only) 10 ft. Length | Graybar Store
     
Hubbell Wiring Device - Kellems - BaseTrak Series 2 Chanbtrak Base (Only) 10 ft. Length - PB2B10
+ / - Hover over image to Zoom
Other Views

    BaseTrak Series 2 Chanbtrak Base (Only) 10 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB2B10
    SKU: 25138349
    $57.50
    Checking Pricing
         
    Product Includes:Base Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB2B10
    • UNSPSC 39131710
    • Product Includes Base Only
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic two channel, base only with 10 ft length.