King Electrical 6K2415BW Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1500W | Graybar Store
     
King Electrical - Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1500W - 6K2415BW
+ / - Hover over image to Zoom
Other Views

    Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1500W

    Manufacturer: King Electrical
    Manufacturer #: 6K2415BW
    SKU: 99661693
    $176.23
    Checking Pricing
         
    Amperage:5.4A
    Voltage Rating:240 V
    Watts:1500W
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # 6K2415BW
    • Amperage 5.4A
    • UNSPSC 40101800
    • Length 6 ft.
    • Watts 1500W
    • Voltage Rating 240 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    K Baseboard Heater, Voltage Rating: 240 V, Amperage: 5.4 A, White, Watts: 1500 W