Square D (Schneider Electric) XVUC21BQ Base unit module | Graybar Store
Square D (Schneider Electric) - Base unit module - XVUC21BQ
+ / - Hover over image to Zoom
Other Views

    Base unit module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUC21BQ
    SKU: 25671896
    $37.12
    Checking Pricing
         
    Color:Silver
    Size:2.36 (Mounting Diameter) in
    Length:3.03 in.
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUC21BQ
    • Color Silver
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 24
    • UNSPSC 32151501
    • Length 3.03 in.
    • SKU Spec Sheet
      XVUC21BQ Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Base unit module, Voltage (Volts): 24 V AC/V DC