Graybar Vendor BASE-SPACER-6 X 3-CNX Base Spacer, Plastic, for CNX PVC Conduit, 6 x 3 in. | Graybar Store
     
Graybar Vendor - Base Spacer, Plastic, for CNX PVC Conduit, 6 x 3 in. - BASE-SPACER-6 X 3-CNX
+ / - Hover over image to Zoom
Other Views

    Base Spacer, Plastic, for CNX PVC Conduit, 6 x 3 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: BASE-SPACER-6 X 3-CNX
    SKU: 25479610
    $2.29
    Checking Pricing
         
    Width (Inches) x Separation (Inches):6 in. x 3 in.
    Width:6 x 3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BASE-SPACER-6 X 3-CNX
    • Type Spacer
    • Connection Type Interlocking
    • Finish Natural
    • Materials Plastic
    • Width 6 x 3 in.
    • Width (Inches) x Separation (Inches) 6 in. x 3 in.
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Base spacer is 6 x 3 inch CNX. Spacer is for use with PVC conduit. Duct spacer is PVC.