Graybar Vendor BASE-SPACER-5X2 Base Spacer, Plastic, for PVC Conduit, 4 x 2 in. | Graybar Store
     
Graybar Vendor - Base Spacer, Plastic, for PVC Conduit, 4 x 2 in. - BASE-SPACER-5X2
+ / - Hover over image to Zoom
Other Views

    Base Spacer, Plastic, for PVC Conduit, 4 x 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: BASE-SPACER-5X2
    SKU: 93172354
    $1.50
    Checking Pricing
         
    Width (Inches) x Separation (Inches):5 in. x 2 in.
    Width:5 x 2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BASE-SPACER-5X2
    • Color Black
    • Type Spacer
    • UNSPSC 39131700
    • Connection Type Interlocking
    • Finish Natural
    • Materials Plastic
    • Width 5 x 2 in.
    • Width (Inches) x Separation (Inches) 5 in. x 2 in.
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Base spacer is 5 x 2 inch. Spacer is for use with PVC conduit. Duct spacer is PVC.