Burndy QGFL29B1T6 BARTAP™ - Type QGFL, 6 Str. - 250 kcmil, 3/4" Thickness | Graybar Store
     
Burndy - BARTAP™ - Type QGFL, 6 Str. - 250 kcmil, 3/4
+ / - Hover over image to Zoom
Other Views

    BARTAP™ - Type QGFL, 6 Str. - 250 kcmil, 3/4" Thickness

    Manufacturer: Burndy
    Manufacturer #: QGFL29B1T6
    SKU: 88047958
    $13.80
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QGFL29B1T6
    • UNSPSC 39121456
    Product Overview:
    Bar Tap, Single Eyebolt to Bar/Pad, Copper Alloy, Conductor Size 6 AWG Stranded to 250 MCM, Conductor Material Copper, 1 Conductor(s), 1/2 Inch Stud Size, 3/4 Inch Bar Thickness, Size 3-1/8 Inch L x 1-3/8 Inch W x 1-5/8 Inch D, QGFL Model