B-Line (Eaton) 66-12BK Barrier Kit | Graybar Store
B-Line (Eaton) - Barrier Kit - 66-12BK
+ / - Hover over image to Zoom
Other Views

    Barrier Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66-12BK
    SKU: 92048040
    $115.26
    Checking Pricing
         
    Dimensions:60 L x 4.5 H in
    Brand or Series:B-Line; Eaton
    Length:60 in.
    Material Finish:Grey Acrylic Electrocoat
    Height:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66-12BK
    • Dimensions 60 L x 4.5 H in
    • UNSPSC 39131711
    • Brand or Series B-Line; Eaton
    • Height 4.5 in.
    • Length 60 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials Galvanized Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      66-12BK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Barrier Kit, Dimensions: 60 L x 4.5 H in, Length: 60 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat