L. H. Dottie DB27 Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 2 in. | Graybar Store
     
L. H. Dottie - Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 2 in. - DB27
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: DB27
    SKU: 99542356
    $81.00
    Checking Pricing
         
    Packaging:5 per Pack; 50 Cartons per Pack
    Size:10 Solid to 2 Stranded AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DB27
    • Size 10 Solid to 2 Stranded AWG
    • UNSPSC 39121613
    • Materials Bronze
    • Packaging 5 per Pack; 50 Cartons per Pack
    • ECCN EAR99
    Product Overview:
    Bare Ground Clamp, Bronze, Wire Size: 10 Sol to 2 Str AWG, Pipe Size (Inches): 1-1/4 to 2 in, Packaging: 5 per Pack; 50 Cartons per Pack