Graybar Vendor BARE-CU-SD-4/0-7STR-653LB-R Bare Copper Wire, Soft Drawn, Copper 7 Strand, 4/0 AWG, 653 lb. Reel | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Soft Drawn, Copper 7 Strand, 4/0 AWG, 653 lb. Reel - BARE-CU-SD-4/0-7STR-653LB-R
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Soft Drawn, Copper 7 Strand, 4/0 AWG, 653 lb. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-4/0-7STR-653LB-R
    SKU: 97209760
    $6.37
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-4/0-7STR-653LB-R
    • Type Bare Wire
    • UNSPSC 26121645
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare Copper is used for residential electrical systems before entering the home, usually at the meter base. Soft drawn bare copper is 4/0 AWG with 7 strands and packaged in a 653 pound reel.
    Bare Copper
    • Use for indoor grounding purposes
    • UL listed
    • Used in residential electrical systems before entering the home
    • Used as residential grounding wire.
    • 600V Voltage Rated