Graybar Vendor BARE-CU-SD-6-SOL-TIN-CUT REEL Bare Copper Wire, Cut Reel, Copper Solid/Tinned, 6 AWG | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Cut Reel, Copper Solid/Tinned, 6 AWG - BARE-CU-SD-6-SOL-TIN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Cut Reel, Copper Solid/Tinned, 6 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-6-SOL-TIN-CUT REEL
    SKU: 25231897
    $0.59
    Checking Pricing
         
    Conductor Size:6 AWG
    Conductor Material:Tinned Solid Copper
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-6-SOL-TIN-CUT REEL
    • Type Bare Wire
    • UNSPSC 26121645
    • Conductor Material Tinned Solid Copper
    • Conductor Size 6 AWG
    • Length Cut Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 6 AWG copper solid/tinned cut reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts