Graybar Vendor BARE-CU-SD-2/0-7STR-TIN-CUT REEL Bare Copper Wire, Cut Reel, Copper 7 Strand/Tinned, 2/0 AWG | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Cut Reel, Copper 7 Strand/Tinned, 2/0 AWG - BARE-CU-SD-2/0-7STR-TIN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Cut Reel, Copper 7 Strand/Tinned, 2/0 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-2/0-7STR-TIN-CUT REEL
    SKU: 25359545
    $2.72
    Checking Pricing
         
    Conductor Size:2/0 AWG
    Conductor Material:Tinned Copper 7 Strand
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-2/0-7STR-TIN-CUT REEL
    • Type Bare Wire
    • UNSPSC 26121645
    • Conductor Material Tinned Copper 7 Strand
    • Conductor Size 2/0 AWG
    • Length Cut Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 2/0 AWG copper 7 strand/tinned cut reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts