Graybar Vendor BARE-CU-SD-350MCM-19STR-CUT REEL Bare Copper Wire, Cut Reel, Copper 19 Strand, 350 MCM | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - Bare Copper Wire, Cut Reel, Copper 19 Strand, 350 MCM - BARE-CU-SD-350MCM-19STR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Cut Reel, Copper 19 Strand, 350 MCM

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-350MCM-19STR-CUT REEL
    SKU: 22063078
    $6.37
    Checking Pricing
         
    Conductor Size:350 MCM
    Conductor Material:Copper 19 Strand
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-350MCM-19STR-CUT REEL
    • Type Bare Wire
    • UNSPSC 26121645
    • Conductor Material Copper 19 Strand
    • Conductor Size 350 MCM
    • Length Cut Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 350 MCM copper 19 strand cut reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts