Graybar Vendor BARE-CU-SD-4-SOL-250S Bare Copper Wire, Copper Solid, 4 AWG, 250 ft. Spool | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Copper Solid, 4 AWG, 250 ft. Spool - BARE-CU-SD-4-SOL-250S
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper Solid, 4 AWG, 250 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-4-SOL-250S
    SKU: 96077811
    $242.29
    Checking Pricing
         
    Conductor Size:4 AWG
    Conductor Material:Solid Bare Copper
    Length:250 ft. Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-4-SOL-250S
    • Type Bare Wire
    • UNSPSC 26121645
    • Conductor Material Solid Bare Copper
    • Conductor Size 4 AWG
    • Length 250 ft. Spool
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 4 AWG copper solid 250 feet spool
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.