Graybar Vendor BARE-CU-SD-14-SOL-1000R Bare Copper Wire, Copper Solid, 14 AWG, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Copper Solid, 14 AWG, 1000 ft. Reel - BARE-CU-SD-14-SOL-1000R
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper Solid, 14 AWG, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-14-SOL-1000R
    SKU: 93160772
    $82.33
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Solid Bare Copper
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-14-SOL-1000R
    • Type Bare Wire
    • UNSPSC 26121645
    • Conductor Material Solid Bare Copper
    • Conductor Size 14 AWG
    • Length 1000 ft. Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 14 gauge solid 1000 foot reel
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.