Graybar Vendor BARE-CU-SD-4-7STR-5000R Bare Copper Wire, Copper 7 Strand, 4 AWG, 5000 ft. Reel | Graybar Store
     
Graybar Vendor - Bare Copper Wire, Copper 7 Strand, 4 AWG, 5000 ft. Reel - BARE-CU-SD-4-7STR-5000R
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper 7 Strand, 4 AWG, 5000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-4-7STR-5000R
    SKU: 97204863
    $4,537.70
    Checking Pricing
         
    Conductor Size:4 AWG
    Conductor Material:Copper 7 Strand
    Length:5000 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-4-7STR-5000R
    • Type Bare Wire
    • Conductor Material Copper 7 Strand
    • Conductor Size 4 AWG
    • Length 5000 ft. Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Bare copper soft drawn 4 AWG copper 7 strand 5000 feet reel
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.