Philips Lighting 71A6051001D Ballast, Magnetic HID, Metal Halide, CWA Circuit Type, 400W, 1-Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic HID, Metal Halide, CWA Circuit Type, 400W, 1-Lamp - 71A6051001D
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic HID, Metal Halide, CWA Circuit Type, 400W, 1-Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6051001D
    SKU: 99919235
    $173.15
    Checking Pricing
         
    Lamp Watts:400W
    Input Voltage:120/208/240/277/480
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6051001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic HID
    • Input Voltage 120/208/240/277/480
    • Lamp Type Metal Halide
    • Lamp Watts 400W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A6051001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W metal halide M59 or 360W M165 5-Tap, 120/208/240/277/480V, circuit type CWA.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • Mogul screw E39 base
    • 60 Hz