Bussmann (Eaton) BAF-6 BAF Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 250V, Color Code Green | Graybar Store
     
Bussmann (Eaton) - BAF Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 250V, Color Code Green - BAF-6
+ / - Hover over image to Zoom
Other Views

    BAF Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 250V, Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BAF-6
    SKU: 88050082
    $5.35
    Checking Pricing
         
    Amps:6A
    Voltage Rating:250V
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:200A at 250VAC
    Material:Fiber Tube; Nickel-Plated Endcaps
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BAF-6
    • UNSPSC 39121609
    • Amps 6A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast Acting Fiber Tube Supplemental Fuse
    • Material Fiber Tube; Nickel-Plated Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 200A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BAF Series 6A 250V fast acting fiber tube supplemental fuse. Dimensions 1-1/2 L x 13/32 in. Dia. Color code green.
    • Typical Applications: General Purpose Circuits, Lighting Circuit Protection and Meter Circuits
    • Upgrade With LP-CC Product to Reduce SKU Investment and Minimize Potential Arc-Flash Hazards and Minimize Potential For Misapplying Fuse