Wiremold (Legrand) 5514A 5500 Series Backfeed Connector, Ivory, 1 in. | Graybar Store
Message Dialog
Display Update Message
17051
94058054
[
{
"catentry_id" : "241866",
"Attributes" : {
"Color / Finish_Ivory":"5"
,
"Fitting Type_Backfeed Connector":"26"
,
"Box Style_Rectangular":"27"
,
"Additional Features_RoHS; UL and cUL Listed":"28"
,
"Brand or Series_5500 Series":"29"
,
"Length_8 in.":"30"
,
"Use With_5500 Series Large Capacity Raceway":"31"
,
"Dimensions_6-11/16 in.":"32"
,
"Packaging_1 per Package":"33"
,
"Material_PVC":"34"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39131709":"3"
,
"Body Type_Straight":"4"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/5514a-wiremold-legrand-94058054-spec-sheet-sku-spec-sheet/d7a5bb026a4f707dd747356ba258739b-950388.pdf":"8"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_01":"10"
,
"SAP GTIN_786776036503":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_US - USA":"13"
,
"SAP Country Name_USA":"14"
,
"SAP Country Code_US":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_20.57":"20"
,
"SAP Price Column B_14.69":"21"
,
"SAP Price Column A_20.57":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
,
"SAP Prefix Purchase Group_WIRPA":"25"
},
}
]
5500 Series Backfeed Connector, Ivory, 1 in.
Manufacturer:
Wiremold (Legrand)
Manufacturer #:
5514A
SKU:
94058054
Checking Pricing
Color / Finish:Ivory
Fitting Type:Backfeed Connector
Box Style:Rectangular
Additional Features:RoHS; UL and cUL Listed
Brand or Series:5500 Series
Length:8 in.
Use With:5500 Series Large Capacity Raceway
Dimensions:6-11/16 in.
Packaging:1 per Package
Material:PVC
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Wiremold (Legrand)
Manufacturer #
5514A
Dimensions
6-11/16 in.
UNSPSC
39131709
Additional Features
RoHS; UL and cUL Listed
Body Type
Straight
Box Style
Rectangular
Brand or Series
5500 Series
Color / Finish
Ivory
Fitting Type
Backfeed Connector
Length
8 in.
Material
PVC
Packaging
1 per Package
Use With
5500 Series Large Capacity Raceway
SKU Spec Sheet
5514A Spec Sheet
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
Use when a backfeed is needed. Has three rectangular KOs for use with existing wall box and three 1/2in., 3/4in., and 1in. diameter trade size KOs. Ivory
Wiremold 5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings,and other institutions.