APC (Schneider Electric) BR700G Back-UPS Pro 700VA 6-outlet Uninterruptible Power Supply (UPS) | Graybar Store
APC (Schneider Electric) - Back-UPS Pro 700VA 6-outlet Uninterruptible Power Supply (UPS) - BR700G
+ / - Hover over image to Zoom
Other Views

    Back-UPS Pro 700VA 6-outlet Uninterruptible Power Supply (UPS)

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BR700G
    SKU: 25311940
    $204.17
    Checking Pricing
         
    Watts:420 W
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:700 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BR700G
    • UNSPSC 39121011
    • Mounting On or Under Desk
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    Product Overview:
    6 total outlets - 3 battery backup and surge, 3 surge only. This Back-UPS unit has six outlets, three of which provide battery backup runtime during an outage, and a 420-watt/700-volt ampere output power capacity.