B-Line (Eaton) B22A-240HDG Back-To-Back SH Type Channel | Graybar Store
B-Line (Eaton) - Back-To-Back SH Type Channel - B22A-240HDG
+ / - Hover over image to Zoom
Other Views

    Back-To-Back SH Type Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-240HDG
    SKU: 22013989
    $695.79
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Height (Inches):3-1/4 in.
    Color / Finish:HOT-DIPPED GALVANIZED
    Brand or Series:B22A
    Length:20 ft. L
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-240HDG
    • UNSPSC 30101804
    • Brand or Series B22A
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 12 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    Product Overview:
    Eaton® B-Line Back-To-Back SH Type Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 240 in
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), HOT DIP G