B-Line (Eaton) B11A-240GLV Back to Back Combination Solid Channel | Graybar Store
     
B-Line (Eaton) - Back to Back Combination Solid Channel - B11A-240GLV
+ / - Hover over image to Zoom
Other Views

    Back to Back Combination Solid Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B11A-240GLV
    SKU: 25158712
    Price pending
    Checking Pricing
         
    Length:20 ft.
    Brand or Series:B11
    Channel Gauge:12
    Channel Dimensions (Inches):3 1/4 X 1 5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B11A-240GLV
    • UNSPSC 30101804
    • Brand or Series B11
    • Channel Dimensions (Inches) 3 1/4 X 1 5/8
    Product Overview:
    CHANNEL, 3 1/4-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE