B-Line (Eaton) B11SH-240GLV Back to Back Combination Slotted Holes Channel | Graybar Store
     
B-Line (Eaton) - Back to Back Combination Slotted Holes Channel - B11SH-240GLV
+ / - Hover over image to Zoom
Other Views

    Back to Back Combination Slotted Holes Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B11SH-240GLV
    SKU: 88034981
    $317.02
    Checking Pricing
         
    Length:20 ft.
    Brand or Series:B11
    Channel Gauge:12
    Channel Dimensions (Inches):3 1/4 in. W X 1-5/8 in. H
    Additional Features:2 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B11SH-240GLV
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series B11
    • Channel Dimensions (Inches) 3 1/4 in. W X 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 20 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B11SH-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    CHANNEL, 3 1/4-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 240-
    CHANNEL, 3 1/4-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 240-