Ipex USA BP88CSW Scepter® BP Back Panel, White | Graybar Store
Ipex USA - Scepter® BP Back Panel, White - BP88CSW
+ / - Hover over image to Zoom
Other Views

    Scepter® BP Back Panel, White

    Manufacturer: Ipex USA
    Manufacturer #: BP88CSW
    SKU: 25696247
    $9.95
    Checking Pricing
         
    Color:White
    Height:8.75 in.
    Width:6.88 in.
    Alternate Manufacturer Part No.:077861
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # BP88CSW
    • Color White
    • Type Back Panels
    • UNSPSC 39121311
    • Alternate Manufacturer Part No. 077861
    • Height 8.75 in.
    • Materials Carbon Steel
    • NEMA Ratings NEMA 1/2/3R/4/4X/6/6P/12/14
    • Width 6.88 in.
    • For Use With C Rated Conductors
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Scepter® BP Back Panel, Carbon Steel, Height (Inches): 8.75 in, Width (Inches): 6.88 in, White, NEMA Ratings: 1; 2; 4; 6; 12; 13; 3R; 4X; 6P