Bussmann (Eaton) BAC01 Auxillary Contact, 10A, 240 Vac, NO/NC | Graybar Store
     
Bussmann (Eaton) - Auxillary Contact, 10A, 240 Vac, NO/NC - BAC01
+ / - Hover over image to Zoom
Other Views

    Auxillary Contact, 10A, 240 Vac, NO/NC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BAC01
    SKU: 25527356
    $35.15
    Checking Pricing
         
    Amperage Rating:10A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BAC01
    • UNSPSC 39122205
    • Amperage Rating 10A
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Auxillary Contact, 10A, Contact type NO + NC, 1 of each contact, 4 auxillary contacts per switch, 240 Vac