B-Line (Eaton) BA-2-16 Twist Fastener With Pal Nut, 15/16 in., Stud Length 5/8 in., Black | Graybar Store
     
B-Line (Eaton) - Twist Fastener With Pal Nut, 15/16 in., Stud Length 5/8 in., Black - BA-2-16
+ / - Hover over image to Zoom
Other Views

    Twist Fastener With Pal Nut, 15/16 in., Stud Length 5/8 in., Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA-2-16
    SKU: 90086184
    $145.67
    Checking Pricing
         
    Color:WHITE
    Load Rating (Pound):25 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA-2-16
    • Color WHITE
    • UNSPSC 39121701
    • Load Rating (Pound) 25 lb. Load Rating
    • Materials Cold Rolled High Carbon Steel
    • SKU Spec Sheet
      BA-2-16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWIST FASTENER, 15/16-IN., 5/8-IN. STUD LENGTH, BLACK WITH PAL NUT
    TWIST FASTENER, 15/16-IN., 5/8-IN. STUD LENGTH, BLACK WITH PAL NUT