B-Line (Eaton) B852GRY Plastic End Cap, 13/16 in. X 1-5/8 in. | Graybar Store
     
B-Line (Eaton) - Plastic End Cap, 13/16 in. X 1-5/8 in. - B852GRY
+ / - Hover over image to Zoom
Other Views

    Plastic End Cap, 13/16 in. X 1-5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B852GRY
    SKU: 25134095
    $5.74
    Checking Pricing
         
    Additional Features:Weight 197 Lb per 100
    Color / Finish:GRAY
    Material:Hot Rolled, Pickled and Oiled Plate Or Strip Steel
    Size:1-7/8 In Width X 5-13/16 In Depth X 5-3/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B852GRY
    • Size 1-7/8 In Width X 5-13/16 In Depth X 5-3/8 In Height
    • UNSPSC 39121311
    • Additional Features Weight 197 Lb per 100
    • Color / Finish GRAY
    • Material Hot Rolled, Pickled and Oiled Plate Or Strip Steel
    • SKU Spec Sheet
      B852GRY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic End Cap For 13/16-In. X 1 5/8-In. Channel (B52), Grey