B-Line (Eaton) B823-52GRN Profile End Cap, 13/16 in. X 1-5/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Profile End Cap, 13/16 in. X 1-5/8 in. - B823-52GRN
+ / - Hover over image to Zoom
Other Views

    Profile End Cap, 13/16 in. X 1-5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B823-52GRN
    SKU: 25134080
    $4.95
    Checking Pricing
         
    Additional Features:Weight 3.5 Lb per 100
    Color / Finish:GREEN
    Material:PVC
    Size:3/4 In Depth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B823-52GRN
    • Size 3/4 In Depth
    • UNSPSC 39121311
    • Additional Features Weight 3.5 Lb per 100
    Product Overview:
    Profile End Cap For 13/16-In. X 1 5/8-In. Channel (B52), Green