B-Line (Eaton) B823-22GRN Plastic End Cap, 1-5/8 in. X 1-5/8-in. | Graybar Store
     
B-Line (Eaton) - Plastic End Cap,  1-5/8 in. X 1-5/8-in. - B823-22GRN
+ / - Hover over image to Zoom
Other Views

    Plastic End Cap, 1-5/8 in. X 1-5/8-in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B823-22GRN
    SKU: 25134085
    $378.06
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Weight 4.1 Lb per 100
    Color / Finish:DURA GREEN
    Material:PVC
    Size:3/4 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B823-22GRN
    • Size 3/4 in. D
    • UNSPSC 39121311
    • Additional Features Weight 4.1 Lb per 100
    Product Overview:
    Plastic End Cap For 1 5/8-In. X 1 5/8-In. Channel (B22, B24, B26)