B-Line (Eaton) B822AGRY Plastic End Cap, 1-5/8 in. X 1-5/8-in. | Graybar Store
     
B-Line (Eaton) - Plastic End Cap, 1-5/8 in. X 1-5/8-in. - B822AGRY
+ / - Hover over image to Zoom
Other Views

    Plastic End Cap, 1-5/8 in. X 1-5/8-in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B822AGRY
    SKU: 25134104
    $11.51
    Checking Pricing
         
    Additional Features:Weight 5 Lb per 100
    Color / Finish:GRAY
    Material:Soft White PVC
    Size:1-1/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B822AGRY
    • Size 1-1/4 in. H
    • UNSPSC 39121311
    • Additional Features Weight 5 Lb per 100
    • Color / Finish GRAY
    • Material Soft White PVC
    • SKU Spec Sheet
      B822AGRY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic End Cap For 1 5/8-In. X 1 5/8-In. Back To Back Or 3 1/4-In.