B-Line (Eaton) B760-22-J4ZN Beam Clamp with 5-7/8 in Flange, 4 in. | Graybar Store
     
B-Line (Eaton) - Beam Clamp with 5-7/8 in Flange, 4 in. - B760-22-J4ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp with 5-7/8 in Flange, 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B760-22-J4ZN
    SKU: 25133957
    $86.93
    Checking Pricing
         
    Additional Features:(1) B760 Plate, (1) 3/8 In Diameter B701 J-Hook, (1) B500-3-3/8 U-Bolt and (3) 3/8 In-16 TPI Hex Nut, Flange Width 4 To 5-7/8 In
    Color / Finish:ZINC PLATED
    Material:Low Carbon Steel
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B760-22-J4ZN
    • Size 1 In
    • UNSPSC 39121311
    • Additional Features (1) B760 Plate, (1) 3/8 In Diameter B701 J-Hook, (1) B500-3-3/8 U-Bolt and (3) 3/8 In-16 TPI Hex Nut, Flange Width 4 To 5-7/8 In
    Product Overview:
    Beam Clamp, 4-In. - 5 7/8-In. Flange Width, Zinc Plated