B-Line (Eaton) B750-J6ZN Beam Clamp, 5 in. | Graybar Store
B-Line (Eaton) - Beam Clamp, 5 in. - B750-J6ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp, 5 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B750-J6ZN
    SKU: 88036824
    $57.14
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:5/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B750-J6ZN
    • Size 5/8 In
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Beam Clamp
    • UNSPSC 39121311
    Product Overview:
    Beam Clamp, 5-In. - 9-In. Flange Width, Zinc Plated
    Includes J-Hook, 1-5/8 In Width X 1-27/32 In Depth, Thickness 7 Gauge, Load Capacity 500 Lb, Flange Width 5 To 9 In, Weight 124 Lb per 100