B-Line (Eaton) B72-120GLV B72 Galvanized Solid Channel, 10 Ft. | Graybar Store
     
B-Line (Eaton) - B72 Galvanized Solid Channel, 10 Ft. - B72-120GLV
+ / - Hover over image to Zoom
Other Views

    B72 Galvanized Solid Channel, 10 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B72-120GLV
    SKU: 88036819
    Price pending
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:10 ft.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):13/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B72-120GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 18
    • Length 10 ft.
    • Width (Inches) 13/16
    • SKU Spec Sheet
      B72-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CHANNEL, 13/32-IN. X 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED
    CHANNEL, 13/32-IN. X 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED