B-Line (Eaton) B671-3/4HDG Edge Pipe Clamp, 3/4in. | Graybar Store
     
B-Line (Eaton) - Edge Pipe Clamp, 3/4in. - B671-3/4HDG
+ / - Hover over image to Zoom
Other Views

    Edge Pipe Clamp, 3/4in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B671-3/4HDG
    SKU: 88036796
    $4,276.54
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Maleable HDG
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B671-3/4HDG
    • Size 3/4 in.
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Edge Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish Maleable HDG
    • Materials Malleable Iron
    • SKU Spec Sheet
      B671-3/4HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Edge Pipe Clamp, 3/4-In., Hot Dip Galvanized
    Includes Hardware, Weight 71 Lb per 100