Thomas and Betts B65M Non-Insulated Fork Terminals, Copper, Tin Plated, 18 to 14 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals, Copper, Tin Plated, 18 to 14 AWG - B65M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals, Copper, Tin Plated, 18 to 14 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: B65M
    SKU: 99475660
    $0.23
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B65M
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 18 to 14 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack