B-Line (Eaton) B656-1/2X3/8ZN Reducer Rod Coupling, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Reducer Rod Coupling, 1/2 in. - B656-1/2X3/8ZN
+ / - Hover over image to Zoom
Other Views

    Reducer Rod Coupling, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B656-1/2X3/8ZN
    SKU: 88036783
    $10.19
    Checking Pricing
         
    Additional Features:Length 1-1/4 in., Recommended Load Capacity 730 lb., Weight 6.6 lb. per 100
    Color / Finish:Zinc Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B656-1/2X3/8ZN
    • UNSPSC 39121311
    • Additional Features Length 1-1/4 in., Recommended Load Capacity 730 lb., Weight 6.6 lb. per 100
    • Color / Finish Zinc Plated
    Product Overview:
    Reducer Rod Coupling, 1/2-In.-13 & 3/8-In.-16, 1 1/4-In. Length
    REDUCER ROD COUPLING, 1/2-IN.-13 & 3/8-IN.-16, 1 1/4-IN. LENGTH