B-Line (Eaton) B631-24ZN 45-Degree Tubing Knee Brace, 2-Hole | Graybar Store
     
B-Line (Eaton) - 45-Degree Tubing Knee Brace, 2-Hole - B631-24ZN
+ / - Hover over image to Zoom
Other Views

    45-Degree Tubing Knee Brace, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B631-24ZN
    SKU: 25137427
    $110.78
    Checking Pricing
         
    Additional Features:Load Capacity 1500 Lb, Weight 186 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:24 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B631-24ZN
    • Size 24 In Length
    • UNSPSC 39121311
    • Additional Features Load Capacity 1500 Lb, Weight 186 Lb per 100
    Product Overview:
    Two Hole 45 Deg. Tubing Knee Brace, 24-In., Zinc Plated