B-Line (Eaton) B596ZN Swivel Corner Angle, 3-Hole | Graybar Store
     
B-Line (Eaton) - Swivel Corner Angle, 3-Hole - B596ZN
+ / - Hover over image to Zoom
Other Views

    Swivel Corner Angle, 3-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B596ZN
    SKU: 94038644
    $54.17
    Checking Pricing
         
    Additional Features:Weight 53 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:1-5/8 In Length X 1-5/8 In Width
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B596ZN
    • Size 1-5/8 In Length X 1-5/8 In Width
    • UNSPSC 39121311
    • Additional Features Weight 53 Lb per 100
    Product Overview:
    Three Hole Swivel Clevis, Zinc Plated