B-Line (Eaton) B585ZN Strut Fitting, Post Base, Steel, 9/16 in. Dia., 1-5/8 x 1-5/8 in. Channel, 3-1/16 in L, 97 lb per Carton | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Post Base, Steel, 9/16 in. Dia., 1-5/8 x 1-5/8 in. Channel, 3-1/16 in L, 97 lb per Carton - B585ZN
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Post Base, Steel, 9/16 in. Dia., 1-5/8 x 1-5/8 in. Channel, 3-1/16 in L, 97 lb per Carton

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B585ZN
    SKU: 92053769
    $6,089.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Use With:1-5/8 inch x 1-5/8 inch Back to Back Channel
    Weight:97 lb per Carton
    Fitting Type:Post Base
    Hole Diameter (Inches):9/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B585ZN
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Fitting Type Post Base
    • Hole Diameter (Inches) 9/16 in.
    • Weight 97 lb per Carton
    • Material Steel
    • Use With 1-5/8 inch x 1-5/8 inch Back to Back Channel
    • SKU Spec Sheet
      B585ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    POST BASE FOR 1 5/8 X 1 5/8 BACK TO BACK CHANNEL, ZINC PLATED