B-Line (Eaton) B54SHA-120GRN Green Back to Back Channe, 10 ft. | Graybar Store
     
B-Line (Eaton) - Green Back to Back Channe, 10 ft. - B54SHA-120GRN
+ / - Hover over image to Zoom
Other Views

    Green Back to Back Channe, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SHA-120GRN
    SKU: 25158102
    $184.96
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:DURA GREEN
    Length:10 ft.
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SHA-120GRN
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 14
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B54SHA-120GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Channel, Back To Back, 12 Ga., 120-In. (10 Ft), Green
    CHANNEL, BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN