B-Line (Eaton) B54S-120YZN B54 Yellow Zinc Slotted Hole Channel Strut, 10 ft. | Graybar Store
     
B-Line (Eaton) - B54 Yellow Zinc Slotted Hole Channel Strut, 10 ft. - B54S-120YZN
+ / - Hover over image to Zoom
Other Views

    B54 Yellow Zinc Slotted Hole Channel Strut, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54S-120YZN
    SKU: 25661485
    $1,148.63
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:4 in. Center Spacing
    Color / Finish:Yellow Zinc PLated
    Length:10 ft.
    Slot Size:3 in. L x 13/32 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54S-120YZN
    • UNSPSC 30101804
    • Additional Features 4 in. Center Spacing
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Yellow Zinc PLated
    • Gauge 14
    • Length 10 ft.
    • SKU Spec Sheet
      B54S-120YZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 3 in. L x 13/32 in. W
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., 13/32-In. X 3-In. Slots, 14 Ga., 120-In. (10 Ft)
    CHANNEL, 13/16-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 14 GA., 120-IN. (10 FT)