B-Line (Eaton) B54S-120GRN Green Steel Channel With Elongated Holes ,14 Gauge, 10 ft. | Graybar Store
     
B-Line (Eaton) - Green Steel Channel With Elongated Holes ,14 Gauge, 10 ft. - B54S-120GRN
+ / - Hover over image to Zoom
Other Views

    Green Steel Channel With Elongated Holes ,14 Gauge, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54S-120GRN
    SKU: 88036598
    $33.65
    Checking Pricing
         
    Additional Features:4 In Center Spacing
    Color / Finish:DURA GREEN
    Length:10 ft.
    Slot Size:3 In L. X 13/32 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54S-120GRN
    • UNSPSC 30101804
    • Additional Features 4 In Center Spacing
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 14
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B54S-120GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 3 In L. X 13/32 In W.
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., 13/32-In. X 3-In. Slots, 14 Ga., 120-In. (10 Ft)
    CHANNEL, 13/16-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 14 GA., 120-IN. (10 FT)