B-Line (Eaton) B54H17/8-120GLV B54H178GALV10 | Graybar Store
     
B-Line (Eaton) - B54H178GALV10 - B54H17/8-120GLV
+ / - Hover over image to Zoom
Other Views

    B54H178GALV10

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54H17/8-120GLV
    SKU: 88036611
    $31.32
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Additional Features:1-7/8 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Length:10 ft.
    Slot Size:9/16 In Diameter
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54H17/8-120GLV
    • UNSPSC 30101804
    • Additional Features 1-7/8 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 14
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B54H17/8-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 9/16 In Diameter
    Product Overview:
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 14 GA.,
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 14 GA.,