B-Line (Eaton) B54SH-240GLV B54 Slotted Hole Channel Strut, 20 ft., 14 ga. | Graybar Store
     
B-Line (Eaton) - B54 Slotted Hole Channel Strut, 20 ft., 14 ga. - B54SH-240GLV
+ / - Hover over image to Zoom
Other Views

    B54 Slotted Hole Channel Strut, 20 ft., 14 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-240GLV
    SKU: 88036608
    $65.69
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:20 ft.
    Additional Features:2 in. Center Spacing
    Color / Finish:Pre-Galvanized
    Slot Size:1-1/8 in. L x 9/16 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-240GLV
    • UNSPSC 30101804
    • Additional Features 2 in. Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Pre-Galvanized
    • Gauge 14
    • Length 20 ft.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B54SH-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 in. L x 9/16 in. W
    Product Overview:
    B54SH slotted hole channel, 13/16-inch X 1 5/8-inch, 9/16-inch X 1 1/8-inch slotted holes, 14 GA. Length 20 ft.
    Bolted framing (strut system) provides strength and stability to various support system applications.