B-Line (Eaton) B54-120 HDG B54 Hot Dipped Galvanized Channel, 10 ft., 14GA | Graybar Store
     
B-Line (Eaton) - B54 Hot Dipped Galvanized Channel, 10 ft., 14GA - B54-120 HDG
+ / - Hover over image to Zoom
Other Views

    B54 Hot Dipped Galvanized Channel, 10 ft., 14GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54-120 HDG
    SKU: 90084701
    $57.83
    Checking Pricing
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54-120 HDG
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 14
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., 14 Ga., 120-In. (10 Ft), Hot Dip Galvanized
    CHANNEL, 13/16-IN. X 1 5/8-IN., 14 GA., 120-IN. (10 FT), HOT DIP GALVANIZED