B-Line (Eaton) B54-120 GRN B54 Green Channel, 10 ft., 14GA | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - B54 Green Channel, 10 ft., 14GA - B54-120 GRN
+ / - Hover over image to Zoom
Other Views

    B54 Green Channel, 10 ft., 14GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54-120 GRN
    SKU: 88036567
    $107.78
    Checking Pricing
         
    Color / Finish:DURA GREEN
    Length:10 ft. L
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54-120 GRN
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 14
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., 14 Ga., 120-In. (10 Ft), Green
    CHANNEL, 13/16-IN. X 1 5/8-IN., 14 GA., 120-IN. (10 FT), GREEN