B-Line (Eaton) B52SH-240HDG Hot Dipped Galvanized Slot Channel With Elongated Holes, 20 ft. | Graybar Store
     
B-Line (Eaton) - Hot Dipped Galvanized Slot Channel With Elongated Holes, 20 ft. - B52SH-240HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized Slot Channel With Elongated Holes, 20 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52SH-240HDG
    SKU: 25169566
    $274.93
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:20 ft.
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52SH-240HDG
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    • Length 20 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B52SH-240HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., 9/16-In. X 7/8-In. Slotted Holes, 12 Ga., 240-In
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 240-IN