B-Line (Eaton) B52H17/8-120GRN B52H178GRN10 | Graybar Store
B-Line (Eaton) - B52H178GRN10 - B52H17/8-120GRN
+ / - Hover over image to Zoom
Other Views

    B52H178GRN10

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52H17/8-120GRN
    SKU: 88036560
    $105.79
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Color / Finish:DURA GREEN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52H17/8-120GRN
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    Product Overview:
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,