B-Line (Eaton) B52A-120GLV B52 Galvanized Channel, 10 Ft. | Graybar Store
     
B-Line (Eaton) - B52 Galvanized Channel, 10 Ft. - B52A-120GLV
+ / - Hover over image to Zoom
Other Views

    B52 Galvanized Channel, 10 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52A-120GLV
    SKU: 88036452
    $245.55
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Length:10 ft.
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52A-120GLV
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    Product Overview:
    Channel, 13/16-In. X 1 5/8-In., Back To Back, 12 Ga., 120-In. (10 Ft), Galvanize
    CHANNEL, 13/16-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZE