B-Line (Eaton) B521ZN Bus Duct Angle, 2-Hole | Graybar Store
B-Line (Eaton) - Bus Duct Angle, 2-Hole - B521ZN
+ / - Hover over image to Zoom
Other Views

    Bus Duct Angle, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B521ZN
    SKU: 88036552
    Checking Pricing
    Additional Features:Weight 37 Lb per 100
    Color / Finish:PRE-GALVANIZED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:2 In Width X 1-7/8 In Height
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B521ZN
    • Size 2 In Width X 1-7/8 In Height
    • UNSPSC 39121311
    • Additional Features Weight 37 Lb per 100
    Product Overview:
    Two Hole Bus Duct Angle, Zinc Plated