B-Line (Eaton) B52-240 GRN B52 Painted Green Channel, 20 Ft. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - B52 Painted Green Channel, 20 Ft. - B52-240 GRN
+ / - Hover over image to Zoom
Other Views

    B52 Painted Green Channel, 20 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52-240 GRN
    SKU: 88036450
    $98.18
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:20 ft. L
    Color / Finish:DURA GREEN
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52-240 GRN
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    Product Overview:
    CHANNEL, 13/16-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN
    CHANNEL, 13/16-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN